Shop All Food Thermometers
Maverick
Maverick 6839666 Maverick Stainless Steel Wireless Smart Meat Thermometer; 4 x 4 x 2.3 in.
Mfr # 6839666
Zoro # G303703247
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Maverick
- MFR # 6839666
- Zoro # G303703247
- UPC # 11502060003
- Country of Origin China
- Category Food Thermometers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Stainless Steel
- Height: 4 in.
- Width: 4 in.
- Length: 2.3 in.
- Dishwasher Safe: No
- Color: Black
- Weather Resistant: Yes
- Weight: 0.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Washing Machine Timer (W10187167)
- LIBBY Bean Libby Fancy Wax Cut 4 Sieve 101 oz., PK6 (F003710096216)
- HOUDINI Taylor White Analog Food Scale 1 lb (37204014T)
- WARING Pc Board /Wct800 (030240)
- MAVERICK Bbq Thermometer Wireless (XR-30)
- MAVERICK Bbq Remote Thermometer (XR-50)
- MAVERICK Meat Thermometer Fold (PT-55)
- MAVERICK Maverick 6844195 Plastic Wireless Smart Meat Thermometer; 5 x 4 x 1.5 in. (6844195)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 150025 Chrome Plated Thermometer (150025)
- THERMOPRO LCD Grill/Meat Thermometer (TP18SW)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 50 to 550 (F) (3270-05)
- Maverick Food Thermometers