Shop All Office Tape
Mavalus
Tape, 1" x 324", White, PK6
Mfr # 1001
Zoro # G5641633
product price: $36.89
/pk 6, $6.15/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Color White
- Recommended Age 4+ Years
- Material Adhesive
Product Information
- Brand Mavalus
- MFR # 1001
- Zoro # G5641633
- UPC # 194629051915
- Country of Origin United States
- Category Office Tape
Details
Recommended Grade | PK+ |
Color | White |
Recommended Age | 4+ Years |
Material | Adhesive |
Description
Made with superior adhesives, mavalus® tape sticks where traditional adhesives fail. Great for holding posters on walls and is removable from most surfaces. mavalus® even sticks to brick, cinder blocks, drywall, plaster and other tricky surfaces. 1" Core, 1" wide and 9 yards long. Customers who have tried it come back for more! Pack of 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Primary Science Jumbo Eyedroppers with Stand (2779)
- FOWLER Fowler 52-730-005-0 Disposable Chemical Etching Pen for Metal (52-730-005-0)
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- PENTEL Pen, Rsvp, Bp, Fine, Vt, Dz, PK12 (BK90V)
- MAVALUS Tape, 1" x 324", Green, PK6 (10015)
- MAVALUS Tape, 1" x 324", Blue, PK6 (10014)
- MAVALUS Tape, 1" x 324", Red, PK6 (10012)
- MAVALUS Tape, 1" x 324", Yellow, PK6 (10013)
- AMERICAN TOMBOW Tombow, HIGH PERFORMANCE ADHESIVE TAPE RUNNER, 0.33in X 39.33 FT, DRIES CLEAR (62127)
- CHARLES LEONARD Tape, Transparent, 0.75in Wide x 1296in, 1in Core, PK12 (49734)
- 3M Magic Tape, Refill Value Pk, 3/4inx1000in, 12/PK, Clear; TAPE, ROLL, INV, 3/4X1000, 12PK (810K12)
- Mavalus