Shop All Office Tape
Mavalus
Tape, 1" x 324", Red, PK6
Mfr # 10012
Zoro # G5640574
product price: $33.99
/pk 6, $5.67/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Material Adhesive
- Recommended Age 4+ Years
- Color Red
Product Information
- Brand Mavalus
- MFR # 10012
- Zoro # G5640574
- UPC # 194629051922
- Country of Origin United States
- Category Office Tape
Details
Recommended Grade | PK+ |
Material | Adhesive |
Recommended Age | 4+ Years |
Color | Red |
Description
Made with superior adhesives, mavalus® tape sticks where traditional adhesives fail. Great for holding posters on walls and is removable from most surfaces. mavalus® even sticks to brick, cinder blocks, drywall, plaster and other tricky surfaces. 1" Core, 1" wide and 9 yards long. Customers who have tried it come back for more! Pack of 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 12/DZ, Black (QRT79553)
- DACASSO Classic Black Top-Grain Leather Square Coaster (AG-1053)
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- MAVALUS Tape, 1" x 324", Yellow, PK6 (10013)
- MAVALUS Tape, 1" x 324", Green, PK6 (10015)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- MAVALUS Tape, 1" x 324", Blue, PK6 (10014)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", GN PK (MMM810K10C18SEA)
- 3M DISPENSER, TAPE, C22, 2-ROLL (MMMC22)
- SCOTCH Dispenser, Tpe 1"Core, Black (C60BK)
- Mavalus