Shop All Office Tape
Mavalus
Tape, 1" x 324", Blue, PK6
Mfr # 10014
Zoro # G5641606
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Color Blue
- Recommended Grade PK+
- Material Adhesive
Product Information
- Brand Mavalus
- MFR # 10014
- Zoro # G5641606
- UPC # 194629051946
- Country of Origin United States
- Category Office Tape
Details
Recommended Age | 4+ Years |
Color | Blue |
Recommended Grade | PK+ |
Material | Adhesive |
Description
Made with superior adhesives, mavalus® tape sticks where traditional adhesives fail. Great for holding posters on walls and is removable from most surfaces. mavalus® even sticks to brick, cinder blocks, drywall, plaster and other tricky surfaces. 1" Core, 1" wide and 9 yards long. Customers who have tried it come back for more! Pack of 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Orange (WL-0375-100-OR)
- PRESSMAN Tic Tac Toe Board Game (150512)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board (G3624W)
- MAVALUS Tape, 1" x 324", Red, PK6 (10012)
- MAVALUS Tape, 1" x 324", Yellow, PK6 (10013)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- MAVALUS Tape, 1" x 324", Green, PK6 (10015)
- 3M Transparent Tape, 0.75" x 1296", 1" Core, PK12 (5910341296)
- BAZIC Tape Refill, Transparent Tape, 3/4in x 1296in, PK24 (907)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- Mavalus