Shop All Secondary Spill Containment
Mauser Usa
Mauser IBC Container 330 Gallon UN Approved with Composite Metal Pallet Base
Mfr # SM330C10B101
Zoro # G802608685
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,195.99
Free 30-Day Returns
Key Features
- Material Composite
Product Information
- Brand Mauser Usa
- MFR # SM330C10B101
- Zoro # G802608685
- UPC # 707022377805
- Country of Origin Unknown
- Category Secondary Spill Containment
Details
Material | Composite |
Item | Composite Metal Pallet Base |
Description
MAUSER IBC CONTAINER 330 GALLON UN APPROVED WITH COMPOSITE METAL PALLET BASE SPACE-SAVINGS STORAGE CONTAINERS ARE EASY TO FILL, STACK, AND LOAD SO THEY ARE GREAT FOR MULTI-TRIP APPLICATIONS. FDA HOT-DIPPED GALVANIZED STEEL CAGE IS CONSISTENT WITH FOOD CODE REQUIREMENTS IN NON-DIRECT FOOD CONTACT ENVIRONMENTS. CONTAINERS ARE DESIGNED FOR STORAGE OF BOTH HAZARDOUS AND NON-HAZARDOUS CONTENTS. PALLET BASE CONSTRUCTION IS STEEL AND PLASTIC FOR DURABILITY AND STRUCTURAL INTEGRITY. EACH CONTAINER INCLUDES INNER STORAGE TANK MADE FROM HDPE NATURAL NATURAL PLASTIC WITH UV-BLOCKING ADDITIVE. 2" BUTTERFLY VALVE WITH DURABLE, SYNTHETIC FLUOROCARBON RUBBER GASKET INCLUDED. TOP FILL CAP HAS A 6" DIAMETER WITH 2" BUNG. COMPLETE UNIT IS UN APPROVED -UN 31HA1/Y. THE DEPARTMENT OF TRANSPORTATION REGULATIONS REQUIRE THAT THE FILLER OR OFFEROR FOR SHIPMENT DETERMINE HAZARD CLASS, PACKING GROUP AND SUITABILITY OF THE PACKAGING FOR TRANSPORTATION INCLUDING COMPATIBILITY WITH THE MATERIALS OF CONSTRUCTION AND ANY GASKETS, COATINGS, LINING AND SURFACE TREATMENTS AND SERVICE EQUIPMENT. FURTHER IT IS THE SHIPPER'S RESPONSIBILITY TO CLOSE EACH CONTAINER ACCORDING TO THE MANUFACTURERS' CLOSING INSTRUCTIONS. MAUSER USA, LLC DRUMS AND IBCS ARE NOT PRESSURE VESSELS OR VACUUM RECEPTACLES AND MAUSER USA, LLC DOES NOT RECOMMEND OR WARRANT THEM FOR THIS USE. THEY ARE DESIGNED AND SOLD TO BE SHIPPING PACKAGINGS AND CONTAINERS ONLY. MAUSER USA, LLC DRUMS AND IBCS ARE NOT LONG TERM STORAGE VESSELS, THEY ARE DESIGNED AND SOLD TO BE SHIPPING PACKAGINGS AND CONTAINERS. WE SUGGEST FOR SAFETY AND INTEGRITY OF THE LADING THAT STORAGE IN ANY SHIPPING CONTAINER BE LIMITED. MAUSER USA, LLC DOES NOT PROVIDE CONSULTING SERVICES FOR A FEE. THIS INFORMATION AND DATA HEREIN ARE PROVIDED AS AN ACCOMMODATION AND WITHOUT , GUARANTEE OR ASSURANCE AS TO ITS ACCURACY, COMPLETENESS OR SUITABILITY FOR ANY PURPOSE. IT IS NOT INTENDED FOR PUBLIC DISSEMINATION, OR FOR ANY PURPOSE INVOLVING THE ISSUANCE, MAINTENA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res glves, A5, 10, 61DD68, PR (11-755VP)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R) (RKNAR-QC/3XLBK)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, XL, 50 PK, Beige (UL-315-XL)
- NMC Danger Automatic Equipment May Start At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D401PB)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- PIG PIG Single Drum Container with Drain Plug White 32.81" L x 32.81" W x 27.33" H (DRM878-WH)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, 16,000 lb., Polyethylene (1057)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BND)
- DENIOS Spill Pallet, 66 gal, Steel (K19-1103)
- Mauser Usa Secondary Spill Containment