Shop All Tarps
Mauritzon
8 ft x 10 ft Heavy Duty 3 Tarp, Green, Treated Canvas
Mfr # CT810
Zoro # G102681753
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color Green
- Tarp Material Treated Canvas
- Thickness 3
- Tarp Strength Heavy Duty
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 13 ft |
Outside Diameter | 12.05 |
Details
Color | Green |
Tarp Material | Treated Canvas |
Thickness | 3 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
This multi-purpose, 10-oz. Treated Canvas Tarp provides heavy-duty protection against the harshest elements. Tarp features rust-resistant brass grommets on the corners and approximately 24" apart around the edges. Comes in green.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE GRILL BSKT CST IRN (L10GBL)
- THERMOS Ice Mat 18 Cube, Blue (IP5018)
- GSI OUTDOORS GSI Outdoors Glacier Stainless Steel Conical Percolator - 8 cup (65008)
- LIPPERT COMPONENTS Lippert 674283 Solera 21' Awning Fabric Light Kit with Switch and Plate - White LED (674283)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (DAR-SAL-02-1214)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, White, Vinyl, Tear Resistant, UV Resistant (MBT-12-01-0608)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- MAURITZON 11 ft 8 in x 19 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1220)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0606)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X36)
- Mauritzon Tarps