Shop All Tarps
Mauritzon
5 Tarp, Brown, Treated Canvas
Mfr # 3XCA7
Zoro # G602681574
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Tarp Material Treated Canvas
- Thickness 5
- Tarp Finished Width 11.25 ft
- Outside Diameter 7.5
Product Information
Dimensions
Tarp Finished Width | 11.25 ft |
Outside Diameter | 7.5 |
Details
Color | Brown |
Tarp Material | Treated Canvas |
Thickness | 5 |
Item | Tarp |
Description
This 12-oz. multi-purpose treated canvas tarp is ideal for anything that needs protection from the sun or rain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Kanaloa (Teeth) Grand Tiki Sculptural Table (DB383038)
- DECKER Decker Jumbo Steel Spiral Curry Comb - 31-J (484505)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- FURRION Use To Attach 5 And 7 Furrion Visions Monitor (C-FOS07TAPK-015)
- MAURITZON 4 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1224)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Polyester Coated Cotton Canvas (IHT-10-0606)
- MAURITZON 3 ft x 24 ft 6 in Heavy Duty 0.127 Mil Tarp, Black, Polyethylene, UV Resistant (ITP-02-0325)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- MAURITZON 3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SALR-02-0318)
- MAURITZON 11 ft 8 in x 17 ft 6 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1218)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1620-X)
- Mauritzon Tarps