Shop All Tarps
Mauritzon
5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Polyester Coated Cotton Canvas
Mfr # IHT-10-0606
Zoro # G3897035
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 5 ft 9 in x 5 ft 9 in
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 5 ft 9 in
Product Information
Dimensions
Finished Size | 5 ft 9 in x 5 ft 9 in |
Tarp Finished Length | 5 ft 9 in |
Tarp Finished Width | 5 ft 9 in |
Cut Size | 6 x 6 ft |
Details
Color | Tan |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Seam Finish | Single Stitched |
Grommet I.D. | 0.375 in |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 6 x 6 ft, Finished Size 5 ft 9 in x 5 ft 9 in, Tarp Finished Length 5 ft 9 in, Tarp Finished Width 5 ft 9 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMP-ZERO Camp-Zero CZ20L-DG 21 qt. 20 ltr Premium Cooler; Army Green (CZ20L-DG)
- STENS Friction Wheel 240-991 For Mtd 935-0243B (240-991)
- PROACTIVE SPORTS ProActive Sports MPBCP Practice Ball Combo Pack in Mesh Bag - 36 Piece (MPBCP)
- OREGON Mower Blade (591-938)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0606)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0608)
- MAURITZON 21.2 ft x 15.8 ft 3 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1220)
- MAURITZON 9 ft 9 in x 11 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1012)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0810)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- Mauritzon Tarps