Shop All Tarps
Mauritzon
4 ft x 6 ft Tarp, Tan
Mfr # CTW-10-01-0406-Tan
Zoro # G808620988
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Tarp Finished Length 4 ft
- Tarp Finished Width 6 ft
Product Information
Dimensions
Finished Size | 4 ft x 6 ft |
Tarp Finished Length | 4 ft |
Tarp Finished Width | 6 ft |
Details
Color | Tan |
Item | Tarp |
Description
Water resistant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. Pre-finished size tarpauline may actually finish 3-5% less in size.**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Nebraska Big Boy Chair (182-11)
- GOFIT Yoga Block (GF-YB-GY)
- SAMLEX AMERICA Samlex CFB2-400 Fuse Block (CFB2-400)
- MTD Sleeve (941-0217)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (DAR-SAL-02-1214)
- MAURITZON 11 ft 8 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant (TTS-20000-1220)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- MAURITZON 7.4 Tarp, Black, Vinyl-Coated Polyester (TTV-1225-1-04)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0812)
- MAURITZON 9 ft 5 in x 29 ft Heavy Duty 40 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-22-04-1030)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-25X40)
- Mauritzon Tarps