Shop All Tarps
Mauritzon
21.2 ft x 15.8 ft 3 Tarp, Silver/Black, 1,200-Denier Polyethylene
Mfr # TTS-12000-1220
Zoro # G002679935
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 21.2 ft x 15.8 ft
- Color Silver/Black
- Tarp Material 1,200-Denier Polyethylene
- Thickness 3
- Tarp Finished Length 21.2 ft
Product Information
Dimensions
Finished Size | 21.2 ft x 15.8 ft |
Tarp Finished Length | 21.2 ft |
Tarp Finished Width | 15.8 ft |
Outside Diameter | 11.2 |
Details
Color | Silver/Black |
Tarp Material | 1,200-Denier Polyethylene |
Thickness | 3 |
Item | Tarp |
Fabric Weight | 7 oz/sq yd |
Description
This Premium 7-oz. Reinforced Poly Tarp provides superior protection against outdoor elements and is ideal for covering just about everything from dirt piles to roofs. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZ PATIO HEATERS AZ Patio Heaters THP-ELI NEW Hiland Electric Igniter (THP-ELI NEW)
- FLOWTRON Flowtron BF-130 Replacement Bulb for FC-7800B & FC-8800B (BF-130)
- ILC Replacement Ezgo / Cushman / Textron Accelerator Pedal Molex Switch GAS RXV 2+2 2017 Golf Cart (ACCELERATOR PEDAL MOLEX SWITCH FOR GAS RXV 2+2 20)
- FARM INNOVATORS De-Icer Tank Sub 1500W (H-429)
- MAURITZON 11 ft 8 in x 14 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1215)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0608)
- MAURITZON 11 ft 8 in x 17 ft 6 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1218)
- MAURITZON 7.4 Tarp, Black, Vinyl-Coated Polyester (TTV-1225-1-04)
- MAURITZON 6.8 Tarp, Black, Vinyl-Coated Polyester (TTV-1620-1-04)
- MAURITZON 3 Tarp, Silver, Reinforced Polyethylene (MCB-P11)
- TARPS NOW 30 ft x 100 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-30C1)
- Mauritzon Tarps