Shop All Tarps
Mauritzon
20 ft x 20 ft Tarp, Blue, Vinyl
Mfr # MVTL-18-02-2020
Zoro # G3749343
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Color Blue
- Material Vinyl
- Tarp Material Vinyl
- Tarp Finished Length 20 ft
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Material | Vinyl |
Tarp Material | Vinyl |
Item | Tarp |
Description
Tarp,Vinyl,Laminatd,20x20 ft.,18 oz.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 3'x250' (50003)
- SWISHER Belt-76" , A-Section, Hydro (19423)
- GLOBAL INDUSTRIAL 4 Gallon Commercial Duty Battery Operated No Pump Backpack Sprayer W/Brass Handle (534554)
- ILC Replacement Ezgo/Cushman/Textron E-z-go Logo Decal Freedom RXV Electric RXV Freedom 2015 Golf Cart (E-Z-GO LOGO DECAL FREEDOM RXV FOR ELECTRIC RXV FR)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0606)
- MAURITZON 3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SALR-02-0318)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- MAURITZON 4 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1224)
- MAURITZON 9 ft 9 in x 29 ft 5 in Standard Duty 5 Mil Tarp, White, Vinyl, Tear Resistant, UV Resistant (MBT-12-01-1030)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- ERICKSON Tarp, brown, Cotton (57080)
- Mauritzon Tarps