Shop All Tarps
Mauritzon
13 ft 6 in x 17 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant
Mfr # SAL-02-1418
Zoro # G3896579
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 17 ft 9 in
Product Information
Dimensions
Finished Size | 13 ft 6 in x 17 ft 9 in |
Tarp Finished Length | 17 ft 9 in |
Tarp Finished Width | 13 ft 6 in |
Cut Size | 14 x 16 ft |
Details
Color | Red |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 13 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Standards | Cal Fire Marshall, NFPA-701 |
Grommet I.D. | 0.375 in |
Tarp Resistant Features | Flame Resistant, Tear Resistant |
Tarp Seam Finish | Heat Sealed |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 14 x 16 ft, Finished Size 13 ft 6 in x 17 ft 9 in, Tarp Finished Length 17 ft 9 in, Tarp Finished Width 13 ft 6 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Flame Resistant, Tear Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Red, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 13 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 100 feet with Machined GHT Fittings (HCG19-100E)
- LOGO BRANDS Ohio State CB Canopy (191-42C)
- SENIX 17.7-Inch 31 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-M2)
- MTD Cam (753-08004)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MAURITZON Heavy Duty Tarp, Vinyl Nylon (VN-0808)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- MAURITZON 11 ft 8 in x 17 ft 6 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1218)
- MAURITZON 7 ft 4 in x 9 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-0810)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X24)
- Mauritzon Tarps