Shop All Tarps
Mauritzon
10 ft x 20 ft 30 Mil Tarp, White, Clear PVC
Mfr # T-PVC30-1020
Zoro # G3747919
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 20 ft
- Color White
- Material Clear PVC
- Tarp Material Clear PVC
- Thickness 30 Mil
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | White |
Material | Clear PVC |
Tarp Material | Clear PVC |
Thickness | 30 Mil |
Item | Tarp |
Description
Curtain,Clear PVC,10x20 ft.,30 mil,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK SET Sky Camper Screen Shelter - 6-Side Screen Roof - with Floor & Rain Fly (12874)
- ADVANCE EQUIPMENT 2Fan Blade Mixer/Shaft (FM24)
- ZIPPO Silver HeatBank 6 Pro Rechargeable Hand Warmer (40634)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0608)
- MAURITZON 17.7 ft x 14.6 ft 2.6 Tarp, Olive Drab, Flame Retardant Canvas (FRC810)
- MAURITZON 7 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-0812)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0608)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- Mauritzon Tarps