Shop All Coatings and Wrap
Maudlin Products
Tool Wrap, 321 SS, 100 Ft. L x 10 In. W
Mfr # SSFW321-10-100
Zoro # G1765854
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 321 Stainless Steel
- Length 100 ft
- Width 10 in
- Thickness 0.002 in
- Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 1800 F
Product Information
- Brand Maudlin Products
- MFR # SSFW321-10-100
- Zoro # G1765854
- UPC # 794234151552
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Length | 100 ft |
Width | 10 in |
Details
Item | Tool Wrap |
Material | 321 Stainless Steel |
Thickness | 0.002 in |
Function | Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 1800 F |
Features | Reclosable Carton |
Resists | Chromium Carbide Precipitation During Exposure to High Temperature |
Max. Temp. (F) | 1800 |
Description
Tool Wrap, -, Coverage -, Features Reclosable Carton, Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 1800 F, Includes -, Material 321 Stainless Steel, Resists Chromium Carbide Precipitation During Exposure to High Temperature, Thickness 0.002 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0910)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 2 1/4 in Long, 3/4 in Short, 10 PK (15108)
- PRO-GRADE TOOLS T20 Torx Screwdriver (17220)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 20 In. W (SSFW309-20-50)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 10 In. W (SSFW321-10-50)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 10 In. W (SSFW309-10-100)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 20 In. W (SSFW321-20-50)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 20 In. W (SSFW321-20-100)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 20 In. W (SSFW309-20-100)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 15" (9064)
- Maudlin Products Coatings and Wrap