Shop All Coatings and Wrap
Maudlin Products
Tool Wrap, 309 SS, 50 Ft. L x 10 In. W
Mfr # SSFW309-10-50
Zoro # G3374786
original price:
$159.29
17% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 309 Stainless Steel
- Length 50 ft
- Width 10 in
- Thickness 0.002 in
- Max. Temp. (F) 2100
Product Information
- Brand Maudlin Products
- MFR # SSFW309-10-50
- Zoro # G3374786
- UPC # 794234151484
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Length | 50 ft |
Width | 10 in |
Details
Item | Tool Wrap |
Material | 309 Stainless Steel |
Thickness | 0.002 in |
Max. Temp. (F) | 2100 |
Function | Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 F |
Resists | Chromium Carbide Precipitation During Exposure to High Temperature |
Features | Reclosable Carton |
Description
Tool Wrap, -, Coverage -, Features Reclosable Carton, Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 F, Includes -, Material 309 Stainless Steel, Resists Chromium Carbide Precipitation During Exposure to High Temperature, Thickness 0.002 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9mm 12 Point 40mm 3/8 Sq. Drive (3305X-9)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- TE-CO Plunger, Ball, SS, #4-48, 3/16, PK5 (52901)
- DIABLO HARDIE BLD FC 12"" 8T (D1208DH)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 20 In. W (SSFW321-20-100)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 10 In. W (SSFW321-10-100)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 20 In. W (SSFW321-20-50)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 10 In. W (SSFW321-10-50)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 20 In. W (SSFW309-20-100)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 10 In. W (SSFW309-10-100)
- IMPACTO Anti-Vibration Grip Wrap, 13 x 15" (9064)
- Maudlin Products Coatings and Wrap