Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim E-6 x 6" x 0.020", Pk20
Mfr # MSE020
Zoro # G0568802
product price: $93.19
/pk 20, $4.66/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
Product Information
- Brand Maudlin Products
- MFR # MSE020
- Zoro # G0568802
- UPC # 794234134074
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | E |
Width Tolerance | +/-0.015 in |
Shim Width | 6 in |
Shim Length | 6 in |
Length Tolerance | +/-0.015 in |
Slot Width | 2 in |
Slot Depth | 4 in |
Length | 6" |
Width | 6" |
Size | E-6"x6" |
Bolt Size | 1-5/8 in |
Trade Size | E |
Minimum Bolt Size | 1 5/8 in |
Maximum Bolt Size | 1 7/8 in |
Description
Slotted Shim,Untabbed,0.02 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.02 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFERGLASS Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.011 in Wire Dia, Silver (3002218)
- ONLINEMETALS Angle-Unequal, Carbon Steel, A36 Alloy Type, 72 L. (9982)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Red (ZUSA-XPE-162)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1/16" Thick (BULK-PS-ABS-268)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.025", Pk20 (MSC025-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.125", Pk5 (MSE125)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.075", Pk10 (MSC075-10)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.050", Pk10 (MSB050-10)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.003", Pk20 (MSC003-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.004", Pk20 (MSB004-20)
- Maudlin Products Shim Stock Assortments