Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim E-6 x 6" x 0.010", Pk20
Mfr # MSE010
Zoro # G2978701
product price: $87.29
/pk 20, $4.36/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
Product Information
- Brand Maudlin Products
- MFR # MSE010
- Zoro # G2978701
- UPC # 794234134050
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | E |
Width Tolerance | +/-0.015 in |
Shim Width | 6 in |
Shim Length | 6 in |
Length Tolerance | +/-0.015 in |
Slot Width | 2 in |
Slot Depth | 4 in |
Length | 6" |
Size | E-6"x6" |
Bolt Size | 1-5/8 in |
Width | 6" |
Minimum Bolt Size | 1 5/8 in |
Maximum Bolt Size | 1 7/8 in |
Trade Size | E |
Description
Slotted Shim,Untabbed,0.01 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size E, Shim Length 6 in, Shim Width 6 in, Thickness 0.01 in, Slot Width 2 in, Slot Depth 4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x3 ft. L (4YNH1)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.020", Pk20 (MSB020-20)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/8" Thick (BULK-PS-UHMW-282)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.002", Pk20 (MSE002)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.004", Pk20 (MSB004-20)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 (MSC010-20)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.005", Pk20 (MSD005-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.015", Pk20 (MSA015-20)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- Maudlin Products Shim Stock Assortments