Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim D-5 x 5" x 0.100", Pk5
Mfr # MSD100-5
Zoro # G3250694
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.1 in
- Thickness Tolerance +/-0.002 in
Product Information
- Brand Maudlin Products
- MFR # MSD100-5
- Zoro # G3250694
- UPC # 794234105951
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Length | 5" |
Size | D-5"x5" |
Tab Height | 1 in |
Width | 5" |
Tab Width | 2 1/2 in |
Bolt Size | 1-1/4 in |
Minimum Bolt Size | 1 1/4 in |
Trade Size | D |
Maximum Bolt Size | 1 1/2 in |
Description
Slotted Shim,Tabbed,0.1 In. Thk,5 In. L,PK5, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.1 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 4 ft L (PS-UHMW-ESD-122)
- POLYMERSHAPES Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.125" Thick (3GYC1)
- E. JAMES Rubber, SBR, 3/8 Th x 6 In W, 50 Ft, Black (1515-3/8X6X50)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.100", Pk5 (MSB100-5)
- MAUDLIN PRODUCTS 14-Piece Plastic Shim Assortment - .0005" to .030" x 5" x 20" (PL5-ASSRT)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.125", Pk5 (MSA125-5)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK130 (MSA2-CK)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK80 (MSA2-SHK)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.254mm, Pk20 (MSB010-20)
- SURE SHIM Pigtail Plug Safety Shims, PK2 (A00001)
- Maudlin Products Shim Stock Assortments