Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim C-4 x 4" x 0.020", Pk20
Mfr # MSC020-20
Zoro # G2491325
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
Product Information
- Brand Maudlin Products
- MFR # MSC020-20
- Zoro # G2491325
- UPC # 794234105746
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Size | C-4"x4" |
Width | 4" |
Bolt Size | 7/8 in |
Tab Height | 3/4 in |
Length | 4" |
Tab Width | 2 1/4 in |
Maximum Bolt Size | 1 1/8 in |
Minimum Bolt Size | 7/8 in |
Trade Size | C |
Description
Slotted Shim,Tabbed,0.02 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.02 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- ZORO SELECT Slotted Shim 5 x 5" x 0.003", Pk20 (36D759)
- ZORO SELECT Alloy Steel Round Tube, 4' L, 2 1/4" Dia. (19953_48_0)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (3HMP1)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.100", Pk5 (MSB100-5)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.125", Pk5 (MSA125-5)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.005", Pk20 (MSC005-20)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.003", Pk20 (MSC003-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.025", Pk20 (MSB025-20)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.075", Pk10 (MSH075)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk15 (17955)
- Maudlin Products Shim Stock Assortments