Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim C-4 x 4" x 0.004", Pk20
Mfr # MSC004-20
Zoro # G1617314
product price: $28.99
/pk 20, $1.45/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.004 in
- Thickness Tolerance +/-0.0002 in
Product Information
- Brand Maudlin Products
- MFR # MSC004-20
- Zoro # G1617314
- UPC # 794234105708
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | C |
Width Tolerance | +/-0.015 in |
Shim Width | 4 in |
Shim Length | 4 in |
Length Tolerance | +/-0.015 in |
Slot Width | 1 1/4 in |
Slot Depth | 2 3/4 in |
Width | 4" |
Length | 4" |
Tab Height | 3/4 in |
Size | C-4"x4" |
Tab Width | 2 1/4 in |
Bolt Size | 7/8 in |
Trade Size | C |
Minimum Bolt Size | 7/8 in |
Maximum Bolt Size | 1 1/8 in |
Description
Slotted Shim,Tabbed,0.004 In. Thk,4 In. L,PK20, Slotted Shim Type Tabbed, Trade Size C, Shim Length 4 in, Shim Width 4 in, Thickness 0.004 in, Slot Width 1 1/4 in, Slot Depth 2 3/4 in, Tab Height 3/4 in, Tab Width 2 1/4 in, Thickness Tolerance +/-0.0002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.25" W (HTSQ/12501250125-48)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- ONLINEMETALS 0.0336" Carbon Steel Sheet A653 Galvanized Hot Dip (13268)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12946_72_0)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.025", Pk20 (MSB025-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment B-3 X 3", Stainless Steel, PK80 (MSB3-SHK)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.010", Pk20 (MSD010-20)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK130 (MSA2-CK)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.025", Pk20 (MSD025-20)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0150" Thickness, Pk20 (42110)
- Maudlin Products Shim Stock Assortments