Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim B-3 x 3" x 0.050", Pk10
Mfr # MSB050-10
Zoro # G0570053
product price: $22.49
/pk 10, $2.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.05 in
- Thickness Tolerance +/-0.001 in
Product Information
- Brand Maudlin Products
- MFR # MSB050-10
- Zoro # G0570053
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.015 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Length | 3" |
Size | B-3"x3" |
Width | 3" |
Tab Width | 1 1/2 in |
Bolt Size | 5/8 in |
Tab Height | 5/8 in |
Minimum Bolt Size | 5/8 in |
Trade Size | B |
Maximum Bolt Size | 3/4 in |
Description
Slotted Shim,Tabbed,0.05 In. Thk,3 In. L,PK10, Slotted Shim Type Tabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.05 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Carbon Steel Angle A36 Hot Rolled (9910)
- FATH Corner Bracket, 40 Series (093WD40)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Soft - 1/8" T x 12" W x 12" L (BULK-CRK-138)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.025", Pk20 (MSC025-20)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.050", Pk10 (MSD050-10)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.125", Pk5 (MSD125-5)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- Maudlin Products Shim Stock Assortments