Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim Assortment D-5 X 5", Stainless Steel, PK260
Mfr # MSD5-FK
Zoro # G3013884
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Number of Pieces 260
Product Information
- Brand Maudlin Products
- MFR # MSD5-FK
- Zoro # G3013884
- UPC # 794234105326
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Tab Width | 2 1/2 in |
Bolt Size | 1-1/4 in |
Tab Height | 1 in |
Width | 5" |
Size | D-5"x5" |
Length | 5" |
Number of Sizes | 13 |
Trade Size | D |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.05 in, 0.075 in, 0.1 in, 0.125 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +0.001/+0.125 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (ZUSA-RC-687)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003521)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/8 in W (18S.375-12)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 250 ft. (X2199HT-250)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.075", Pk10 (MSE075)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.003", Pk20 (MSC003-20)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.003", Pk20 (MSB003-20)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.075", Pk10 (MSD075-10)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.010", Pk20 (MSA010-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.025", Pk20 (MSE025)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- Maudlin Products Shim Stock Assortments