Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim Assortment D - 5 x 5", Pk80
Mfr # MSD5-SHK
Zoro # G1572261
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Thickness Range (In.) 0.001 to 0.125
- Number of Pieces 80
Product Information
- Brand Maudlin Products
- MFR # MSD5-SHK
- Zoro # G1572261
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | D |
Width Tolerance | +/-0.015 in |
Shim Width | 5 in |
Shim Length | 5 in |
Length Tolerance | +/- 0.015 in |
Slot Width | 1 5/8 in |
Slot Depth | 3 5/8 in |
Tab Height | 1 in |
Length | 5" |
Tab Width | 2 1/2 in |
Width | 5" |
Size | D-5"x5" |
Bolt Size | 1-1/4 in |
Number of Sizes | 8 |
Trade Size | D |
Description
Slotted Shim Assortment, Slotted Shim Type Tabbed, Trade Size D, Shim Length 5 in, Shim Width 5 in, Thickness 0.001 in, 0.003 in, 0.005 in, 0.01 in, 0.015 in, 0.02 in, 0.025 in, 0.075 in, Slot Width 1 5/8 in, Slot Depth 3 5/8 in, Tab Height 1 in, Tab Width 2 1/2 in, Thickness Tolerance +0.001/+0.125 in, Length Tolerance +/- 0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Soft (Annealed), Color Gray, Number of Pieces 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- RANDALL DIVIDER FOR 1/4In. (6 FT M-2324)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-26)
- ZORO SELECT Felt Sheets (BULK-FS-F5-100)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.004", Pk20 (MSA004-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.015", Pk20 (MSE015)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.020", Pk20 (MSC020-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MAUDLIN PRODUCTS Slotted Shim Assortment H - 8 x 8", Pk52 (MSH8-FK)
- MAUDLIN PRODUCTS Stainless Steel Straight Leg Slotted Shim 10-Pack - Size B .015" Thickness - Made In USA (MSB015-10)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 260 PCS (36D706)
- Maudlin Products Shim Stock Assortments