Shop All Shim Stock Assortments
Maudlin Products
Slotted Shim A-2 x 2" x 0.002", Pk20
Mfr # MSA002-20
Zoro # G3505844
product price: $15.65
/pk 20, $0.78/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Tabbed
- Shim Material Stainless Steel
- Grade 302/304
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0001 in
Product Information
- Brand Maudlin Products
- MFR # MSA002-20
- Zoro # G3505844
- UPC # 794234105388
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.015 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Width | 5/8 in |
Slot Depth | 1 9/32 in |
Bolt Size | 1/2 in |
Width | 2" |
Tab Width | 1 in |
Tab Height | 1/2 in |
Length | 2" |
Size | A-2"x2" |
Trade Size | A |
Maximum Bolt Size | 9/16 in |
Minimum Bolt Size | 1/2 in |
Description
Slotted Shim,Tabbed,0.002 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.002 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.0001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.063" Thick (1UTL5)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7778)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188R100-B3)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.015", Pk20 (MSC015-20)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.050", Pk10 (MSE050)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.075", Pk10 (MSH075)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.010", Pk20 (MSD010-20)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.003", Pk20 (MSD003-20)
- ZORO SELECT Slotted Shim 4 x 4" x 0.015", Pk20 (36D750)
- Maudlin Products Shim Stock Assortments