Shop All Shim Stock
Maudlin Products
Shim Stock
Mfr # MSB-375-SS
Zoro # G4142708
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance +/-0.004 in
- Shim Width 3 in
- Width Tolerance +/-0.015 in
- Shim Length 3 in
- Length Tolerance +/-0.015 in
Product Information
- Brand Maudlin Products
- MFR # MSB-375-SS
- Zoro # G4142708
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 3 in |
Width Tolerance | +/-0.015 in |
Shim Length | 3 in |
Length Tolerance | +/-0.015 in |
Tab Width | 1 1/2 in |
Slot Width | 7/8 in |
Slot Depth | 2 1/8 in |
Tab Height | 5/8 in |
Trade Size | B |
Details
Thickness Tolerance | +/-0.004 in |
Item | Slotted Shim,Slotted Shim,0.375" Thk |
Thickness (In.) | 0.375 |
Color | Gray |
Thickness | 0.375 in |
Material | Stainless Steel |
Thickness (mm) | 9.52 |
Application | Brackets, Gaskets, Shims, Washers |
Temper | Soft (Annealed) |
Slotted Shim Type | Slotted Shim |
Finish | Plain |
Material Grade/Class | 18-8 |
Manufacturer Location | Made in USA* |
Product Type | Slotted Shims |
Description
Slotted Shim,Slotted Shim,0.375 In. Thk, Slotted Shim Type Slotted Shim, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.375 in, Slot Width 7/8 in, Slot Depth 2 1/8 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.004 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Gray, Product Type Slotted Shims, Application Brackets, Gaskets, Shims, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Tube (8206)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 3/16 in Thick, Black (CNES5931611250T)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk15 (17550)
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (BULK-RS-SBR75-137)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.635mm (025-6-100)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .008x6x50" (008-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.254mm (316-010-12-50)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .005x6x50" (005-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.076mm (003-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.127mm (005-6-100)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0250In, PK2 (22992)
- Maudlin Products Shim Stock