Shop All Shim Stock
Maudlin Products
Shim Stock
Mfr # MSA-250-SS
Zoro # G4142741
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness Tolerance +/-0.004 in
- Shim Width 2 in
- Width Tolerance +/-0.015 in
- Shim Length 2 in
- Length Tolerance +/-0.015 in
Product Information
- Brand Maudlin Products
- MFR # MSA-250-SS
- Zoro # G4142741
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 2 in |
Width Tolerance | +/-0.015 in |
Shim Length | 2 in |
Length Tolerance | +/-0.015 in |
Slot Depth | 1 9/32 in |
Tab Height | 1/2 in |
Tab Width | 1 in |
Slot Width | 5/8 in |
Trade Size | A |
Details
Thickness Tolerance | +/-0.004 in |
Item | Slotted Shim,Slotted Shim,0.25" Thk,2" L |
Color | Gray |
Thickness (mm) | 6.35 |
Application | Brackets, Gaskets, Shims, Washers |
Material | Stainless Steel |
Thickness | 0.25 in |
Thickness (In.) | 0.25 |
Temper | Soft (Annealed) |
Slotted Shim Type | Slotted Shim |
Manufacturer Location | Made in USA* |
Material Grade/Class | 18-8 |
Finish | Plain |
Product Type | Slotted Shims |
Description
Slotted Shim,Slotted Shim,0.25 In. Thk,2 In. L, Slotted Shim Type Slotted Shim, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.25 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.004 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Gray, Product Type Slotted Shims, Application Brackets, Gaskets, Shims, Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (6885)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.750 Thick, 12 X 12 (SDELBK.750-12X12)
- ZORO SELECT EPDM Strip, 50A, 10'x1"x3/16", Black (BULK-RS-EFR50-14)
- USA INDUSTRIALS Cork SBR Sponge Rubber Blend w/ Adhesive - 1/16" T x 36'' W x 10 ft. L (BULK-CRK-195)
- MAUDLIN PRODUCTS Red Plastic Shim Coil - .002" x 5" x 20" (PL5-002)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .010x6x50" (010-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.254mm (316-010-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.152mm (006-6-100)
- MAUDLIN PRODUCTS Amber Plastic Shim Coil - .001" x 5" x 20" (PL5-001)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.635mm (025-6-100)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200 In, 10 In (44260)
- Maudlin Products Shim Stock