Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 6 x50 In x0.127mm
Mfr # 316-005-6-50
Zoro # G1490167
original price:
$28.55
10% off
new price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00025 in
- Shim Width 6 in
Product Information
- Brand Maudlin Products
- MFR # 316-005-6-50
- Zoro # G1490167
- UPC # 794234120657
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Size | 6 x 50" |
Width | 6" |
Length | 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 6 in, Thickness 0.005 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00025 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0050x3/8 ID, Pk10 (25106)
- E. JAMES Sheet Rubber, 1/4, 36" X 4ft NEO FDA WHITE (380-1/4X36X4)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-291)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.525 in Overall Width, Style: Top Bulb (1611-10)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.152mm (006-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- MAUDLIN PRODUCTS Pink Plastic Shim Coil - .015" x 5" x 20" (PL5-015)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.508mm (020-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.635mm (025-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.254mm (316-010-12-50)
- MAUDLIN PRODUCTS Shim Stock (MSB-375-SS)
- Maudlin Products Shim Stock