Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 12x50 In x0.635mm
Mfr # 316-025-12-50
Zoro # G3494242
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
- Shim Width 12 in
Product Information
- Brand Maudlin Products
- MFR # 316-025-12-50
- Zoro # G3494242
- UPC # 794234120800
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Size | 12 x 50" |
Length | 50" |
Width | 12" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.025 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/8C-25)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 3 ft. (CUREC00944)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Bright (3033848)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.051mm (316-002-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.051mm (316-002-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.381mm (015-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.102mm (316-004-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.102mm (316-004-6-50)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .001x6x50" (001-6-50)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22975)
- Maudlin Products Shim Stock