Shop All Shim Stock
Maudlin Products
Shim, Roll, 316, Annealed, 12x50 In x0.381mm
Mfr # 316-015-12-50
Zoro # G2196564
original price:
$68.35
10% off
new price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 316
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.001 in
- Shim Width 12 in
Product Information
- Brand Maudlin Products
- MFR # 316-015-12-50
- Zoro # G2196564
- UPC # 794234120787
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 12 in |
Width Tolerance | +/-0.010 in |
Shim Length | 50 in |
Length Tolerance | +/-0.250 in |
Size | 12 x 50" |
Width | 12" |
Length | 50" |
Description
Shim Stock, Shim Length 50 in, Shim Width 12 in, Thickness 0.015 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.010 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Temper Soft (Annealed), Color Silver, Application Used for Spacing, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-6)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 in Inside Dia, 2 1/2 in Outside Dia (63940104)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia. (BULK-PR-ACB-108)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.635mm (316-025-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.635mm (025-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.787mm (031-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.076mm (316-003-6-50)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.178mm (316-007-6-50)
- MAUDLIN PRODUCTS Yellow Plastic Shim Coil - .020" x 10" x 20" (PL10-020)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHC2)
- Maudlin Products Shim Stock