Shop All Shim Stock
Maudlin Products
Shim, Roll, 302, Full Hard, 6x100 Inx0.127mm
Mfr # 005-6-100
Zoro # G3178287
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.00025 in
- Shim Width 6 in
Product Information
- Brand Maudlin Products
- MFR # 005-6-100
- Zoro # G3178287
- UPC # 794234102363
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 100 in |
Length Tolerance | +/-0.250 in |
Length | 100" |
Width | 6" |
Size | 6 x 100" |
Description
Shim Stock, Shim Length 100 in, Shim Width 6 in, Thickness 0.005 in, Length Tolerance +/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00025 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AMS 5906B, ASTM-A-666-03, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-CAC-ESD-20)
- ZORO SELECT Foil Roll, Alum, 0.001 Th x 18 In W, 250 Ft (4UGF5)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 X 48.000 X 96.000 [Each] (SACR.375X48.000X96.000CCP)
- ZORO SELECT EPDM Sheet, 60A, 4'x36"x0.25", Black (BULK-RS-E60-273)
- MAUDLIN PRODUCTS Pink Plastic Shim Coil - .015" x 5" x 20" (PL5-015)
- MAUDLIN PRODUCTS Shim Stock (MSA-375-SS)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.254mm (316-010-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.127mm (316-005-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.025mm (001-6-100)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.152mm (006-6-100)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In (16600)
- Maudlin Products Shim Stock