Shop All Chemical Metering Pumps
Matrix Management
Groz 44193 Nylon Chemical Pump, For Use On 55 Gallon Drums
Mfr # CMP/12
Zoro # G605974673
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Matrix Management
- MFR # CMP/12
- Zoro # G605974673
- UPC # 816139014173
- Country of Origin India
- Category Chemical Metering Pumps
Description
groz 44193 cmp-12 nylon chemical pump with stainless steel plunger rod & ptfe seals. Low fatigue operation. Comes with 2 inch bung nut to attach to 15-55 gallon drums, with plastic set screw. Includes curved discharge spout assembly. Dispenses 400ml (14 oz) per stroke. Designed for use with lacquer thinners, acetone, antifreeze, detergents and windshield fluids. Do not use with strong acids, bleach, gasoline, etc.
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
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN1)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 215 ft. Max. Head (5BF1M9F0)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in NPT Inlet Size, 1 Stage, 117 psi Max Pressure (8025-933-399)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-1/2"-7/64)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH8TA-PTCB-G19)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB03SA-VVC9-XXX)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD10-XA-LSAUG19)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-PTC1-G19)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-VTC1-XXX)
- PULSATRON Pump, PULSAtron Series, A Plus, Degassing (LB04SA-VVC9-XXX)
- PULSATRON LPH8SA-WTCB-162 Pump Series E Plus Electronic Chemical Metering Pumps - E+ 115 (LPH8SA-WTCB-162)
- Matrix Management Chemical Metering Pumps