Shop All Air Compressor Parts
Mat Industries
Powermate Vx Extended Tank Drain Assembly, 300 PSI
Mfr # 072-0023RP
Zoro # G308585329
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mat Industries
- MFR # 072-0023RP
- Zoro # G308585329
- UPC # 846212023976
- Country of Origin China
- Category Air Compressor Parts
Description
Powermate vx 072-0023rp extended tank drain assembly, 300 psi powermate vx 072-0023rp extended tank drain assembly is an expertly engineered 10-inch braided steel tube that has been designed for flexibility to prevent breaking and kinks. This powermate vx extended tank drain assembly is fashioned to provide an easy way to drain moisture from tank and includes a pre-applied thread sealant on the male threads located on the easy-to-use shut-off valve, allowing for the addition of an additional drain hose or elbow. Mat industries, llc engineers and markets air compressors, pneumatic driven air tools and pressure washers for distribution throughout north america. With in-house product development, engineering, sales, and packaging design teams, peg is uniquely positioned to customize products to meet the individual needs of customers and global markets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel05MOR-04MP (6401-05-04)
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 26.5" (3V265)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DPSR01.00)
- MAT INDUSTRIES Powermate Vx Pressure Switch, 125-155 PSI, 4 Port with Bleeder (034-0184RP)
- MAT INDUSTRIES Powermate 1.6 HP 30 Gallon Portable Electric Air Compressor (PLA1683066)
- MAT INDUSTRIES Industrial Air, Portable Receiver Tank, 20 Gal., 175 PSI, Vertical/Horizontal Configuration (IT20ASME)
- TRU-FLATE Air Line Regulator, Polycarbonate (24-444)
- INTERSTATE PNEUMATICS 2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT (CVS7046)
- CHICAGO PNEUMATIC Pressure Switch (1312100459)
- PLEWS/EDELMANN Plews-Edelmann 41-101 Inline Tool Oiler (6280325)
- Mat Industries Air Compressor Parts