Shop All Stationary Electric Air Compressors
Mat Industries
Porter Cable® PXCMLA4708065, 4.5HP, Single-Stage Comp, 80 Gal, Vert., 155 PSI, 14CFM, 1PH 230V
Mfr # PXCMLA4708065
Zoro # G305989540
product price: $2,832.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,832.99
Free 30-Day Returns
Product Information
- Brand Mat Industries
- MFR # PXCMLA4708065
- Zoro # G305989540
- UPC # 846212006221
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Porter cable pxcmla4708065, 4.5hp, single-stage comp, 80 gal, vert., 155 psi, 14cfm, 1ph 230v features & benefits: single stage, oil lubricated, twin-v cast iron pump one piece cast iron crank case thermally stable cast iron cylinder body automotive style ball bearings durable stainless steel reed valves oil level sight glass easily accessible oil fill cast iron balanced fly wheel heavy duty 4.7 hp, 208-240 spread volt age induction motor full size metal belt guard 2" tank gauge shipped with synthetic oil for optimum performance and long life asme certified tank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006926, Pressure Line, 10 micron, Outside-In (MF0436160)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- EATON Variable Freq Drive, 10 HP, 31A, 208-240VAC (DG1-32031FB-C21C)
- MAT INDUSTRIES Industrial Air IV5076055, 5 HP, Two-Stage Compressor, 60 Gallon, Vertical, 175 PSI, 15.3 CFM, 1-Phase, 230V (IV5076055)
- MAT INDUSTRIES DeWALT® DXCMV5076055, 5HP, Two-Stage Compressor, 60 Gal, Vert., 175 PSI, 15.3 CFM, 1-Phase 230V (DXCMV5076055)
- SPEEDAIRE Pressure Lubricated Air Compressor (793HX2)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- MICHELIN Wall-Mounted Air Compressor with Hose Reel, 1.5 hp (MBL-GO)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 16.8 cfm (2475N5-P-230/3)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 1-Phase (318HN)
- Mat Industries Stationary Electric Air Compressors