Shop All Stationary Electric Air Compressors
Mat Industries
Industrial Air IV5076055, 5 HP, Two-Stage Compressor, 60 Gallon, Vertical, 175 PSI, 15.3 CFM, 1-Phase, 230V
Mfr # IV5076055
Zoro # G605648369
product price: $2,894.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,894.99
Free 30-Day Returns
Â
Product Information
- Brand Mat Industries
- MFR # IV5076055
- Zoro # G605648369
- UPC # 846212057704
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
Industrial air iv5076055,5 hp,two-stage compressor,60 gallon,vertical, 175 psi,15.3 cfm,1-phase,230v industrial air iv5076055 5 hp 60-gallon two stage oil-lube industrial air compressor is designed for the heavy-duty professional user. Featuring a heavy-duty 5 hp tops motor, (thermal overload protection system) protecting the motor from voltage fluctuations. Along with the patented pump and piston design that provide a cooler running machine while maintaining consistent compression efficiency, it has 175 maximum psi to operate a wide range of tools while maintaining longer run times. It also features patented deep-grove directional and asymmetrical cooling fins and patented cast-iron flywheel design with large extended fins for improved cooling and low-pump rpm. Industrial air compressors are jobsite tough, and built for the professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92630)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- MAT INDUSTRIES DeWALT® DXCMV5076055, 5HP, Two-Stage Compressor, 60 Gal, Vert., 175 PSI, 15.3 CFM, 1-Phase 230V (DXCMV5076055)
- SPEEDAIRE Air Compressor (AG2-PM14-08GE)
- EMAX COMPRESSOR EMAX ES07V080V1, 7.5HP, Two-Stage Compressor, 80 Gallon, Vertical, 175 PSI, 29 CFM, 1-Phase 208-230V (ES07V080V1)
- INDUSTRIAL GOLD 30Gal. Horiz., 16Cfm@175Psi 5000W Generator, 110V/240V, Ci13Geh33-Gw (CI13GEH33-GW)
- ABAC 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2180HS)
- MI-T-M Cast Iron Compressor/Generator Combo, 42 (AG2-SM14-30M)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 3-Phase (ESP07V080V3)
- Mat Industries Stationary Electric Air Compressors