Shop All Portable Gas Air Compressors
Mat Industries
Industrial Air 1.9 HP 30 Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder
Mfr # ILA1883054
Zoro # G808829299
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mat Industries
- MFR # ILA1883054
- Zoro # G808829299
- Country of Origin China
- Category Portable Gas Air Compressors
Description
Industrial air 1.9 hp 30 gallon portable electric air compressor cast iron, v-twin cylinder, oil lubricated pump with belt drive technology 20-gallon air compressor features: one piece cast iron crankcase, thermally stable cast iron cylinder body, aluminum head and machined cast iron valve plate, automotive style ball bearings, durable stainless steel reed valves, oil level sight glass, easily accessible oil fill and a 10-inch cast iron balanced flywheel. The heavy duty induction motor on this compressor allows for maximum performance and efficiency and the 20-gallon portable tank is equipped with pneumatic tires for maximum portability. Dual voltage motor is wired for standard 120-volt outlet and may also be converted for 240-volt application. Also includes a quick-set regulator, tank and working pressure gauges, quick connect air outlet and on/off switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH Sn Bore Adapter Plate (1165-SN)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- POWERFLITE 4L240 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240-2)
- BELL & GOSSETT 1" FNPT Cast Iron Flo-Control Valve (107018)
- MI-T-M Two Stage Gasoline, Air Compressor (AG2-SK14-30M)
- DEWALT 4 Gallon 5 HP Honda Powered Pontoon Air Compressor (DXCMTA5590412)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- SPEEDAIRE Compressor, Air, 9 HP (AS2-PH08-20G)
- MI-T-M Single Stage Gasoline, Air Compressor (AM2-PK95-08M)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH65-30G)
- Mat Industries Portable Gas Air Compressors