Shop All Portable Electric Air Compressors
Mat Industries
Industrial Air 1.6 HP 20-Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder
Mfr # IL1682066.MN
Zoro # G808641013
product price: $1,079.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Product Information
- Brand Mat Industries
- MFR # IL1682066.MN
- Zoro # G808641013
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Industrial air 1.6 hp 20 gallon portable electric air compressor cast iron, v-twin cylinder, oil lubricated pump with belt drive technology 20-gallon air compressor features: one piece cast iron crankcase, thermally stable cast iron cylinder body, aluminum head and machined cast iron valve plate, automotive style ball bearings, durable stainless steel reed valves, oil level sight glass, easily accessible oil fill and a 10-inch cast iron balanced flywheel. The heavy duty induction motor on this compressor allows for maximum performance and efficiency and the 20-gallon portable tank is equipped with pneumatic tires for maximum portability. Dual voltage motor is wired for standard 120-volt outlet and may also be converted for 240-volt application. Also includes a quick-set regulator, tank and working pressure gauges, quick connect air outlet and on/off switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR 2 Way Spiral Bevel Gear (RA1021)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X04X04LN)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- VIAIR Tank 2gal Air Source Kit High Flow-150 (20005)
- SENCO Finish/Trim Air Compressor, 1 gal., 1/2 HP (PC1010N)
- PUMA , D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP (DE07)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 1.5-HP 175 PSI (CAT-20015HP)
- INGERSOLL-RAND Portable Air Compressor, 20 gal, Vertical (P1.5IU-A9)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- Mat Industries Air Compressors