Shop All Air Compressor Parts
Mat Industries
Industrial Air 15 Gallon 225 PSI Portable Air Compressor
Mfr # C151I
Zoro # G408642731
product price: $909.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Product Information
- Brand Mat Industries
- MFR # C151I
- Zoro # G408642731
- Country of Origin United States
- Category Air Compressor Parts
Description
the industrial air compressor is engineered with a high performance pump that provides 225 maximum psi ensuring longer air tool run times. Featuring a oil-free umc motor and pump that provides quiet operation lessening noise. Designed to provide the power and performance of a large compressor with a smaller tank size. This industrial air c151i air compressor includes a conveniently located control panel that puts the regulator, gauges and quick connect at your fingertips and semi-pneumatic 8 in. Wheels for maximum portability. The air compressor includes a 2 year limited warranty. Industrial air brand air compressors are commercial/industrial grade built tough for a variety of applications including manufacturing, auto repair and general-purpose applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1/4 in. W (C-018-BO)
- GAST Hose Asmno.K9190106040505 Sp Af634 (AF634)
- GATES PowerGrip Timing Belts, 540H100 (540H100)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S2016)
- MAT INDUSTRIES Powermate Vx Extended Tank Drain Assembly, 300 PSI (072-0023RP)
- MAT INDUSTRIES Industrial Air, Portable Receiver Tank, 20 Gal., 175 PSI, Vertical/Horizontal Configuration (IT20ASME)
- MAT INDUSTRIES Powermate Vx Pressure Switch, 125-155 PSI, 4 Port with Bleeder (034-0184RP)
- MAT INDUSTRIES Powermate 1.6 HP 30 Gallon Portable Electric Air Compressor (PLA1683066)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 145-175Psi Operating Air Compressor (LF08-145-175)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- PERFORMANCE TOOL Wilmar PMW54154 Shaker Siphon Hose (PMW54154)
- Mat Industries Compressor, Air Tank & Pneumatic Tool Parts