Shop All Portable Gas Air Compressors
Mat Industries
DeWALT DXCMTB5590856 Portable Gas Air Compressor w/ Honda GX Engine, 5.5 HP, 8 Gallon, Wheelbarrow
Mfr # DXCMTB5590856
Zoro # G105934603
product price: $2,846.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,846.99
Free 30-Day Returns
Product Information
- Brand Mat Industries
- MFR # DXCMTB5590856
- Zoro # G105934603
- UPC # 846212037812
- Country of Origin United States
- Category Portable Gas Air Compressors
Description
Dewalt dxcmtb5590856, 5.5 hp, wheelbarrow gas comp, 8 gallon, 150 psi, 9.9 cfm, honda, recoil features & benefits: honda gx160 ohv gas engine overhead valve (ohv) for increased efficiency and optimal power transfer ball bearing supported crankshaft for greater stability low oil alert cast iron, oil lubricated twin cylinder pump features one-piece enclosed cast iron crankcase aluminum head and valve plate durable swedish stainless steel reed valves oil level sight glass easily accessible oil fill 12" cast iron balanced flywheel 150 psi max pressure for optimum tool performance high flow regulator provides maximum air flow for peak tool performance solberg air intake filter provides improved filtration and sound dampening twin "wheelbarrow" tank design with 10" center mount turf tread never flat tire for easy maneuverability over rough terrain and job sites includes liquid filled tool & tank pressure gauges providing a more accurate reading supported by our toll free customer help line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L095, Sinterd Iron, 1-1/8 (29HZ01)
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- BE PRESSURE SUPPLY Gas Compressor/Generator/Welder Combo (AC1330HB3000W)
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH65-30G)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B220)
- DEWALT 4 Gallon 5 HP Honda Powered Pontoon Air Compressor (DXCMTA5590412)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- Mat Industries Air Compressors