Shop All Portable Electric Air Compressors
Mat Industries
DeWALT® DXCMTA1980854, Portable Electric Air Compressor, 1.9HP, 8 Gal, Wheelbarrow, 5.7 CFM
Mfr # DXCMTA1980854
Zoro # G005923516
product price: $1,710.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,710.99
Free 30-Day Returns
Product Information
- Brand Mat Industries
- MFR # DXCMTA1980854
- Zoro # G005923516
- UPC # 846212009383
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Dewalt dxcmta1980854,1.9hp,wheelbarrow compressor,8 gal,horiz,155 psi,5.7 cfm,1-phase 120/240v features & benefits: cast iron twin cylinder pump features thermally stable cast iron cylinder body aluminum head and valve plate automotive style ball bearings durable swedish stainless steel reed valves oil level sight glass easily accessible oil fill 12" cast iron balanced flywheel heavy duty, dual voltage induction motor is wired for standard 120 volt, can be converted to 240 volt 155 psi max pressure for optimum tool performance dual control valve allows continuous operation or start/stop operation includes manifold assembly equipped with high flow regulator, tool & tank pressure gauges, and quick coupler for air hose line center mount, flat-free tire moves easily over rough terrain braided steel transfer tube allows greater flexibility preventing unwanted leaks shipped with synthetic blend air compressor oil for optimum performance and long life supported by our toll free customer help line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M850 (11M850)
- D&D 139" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B136)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Plastic (1F586)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- MAT INDUSTRIES Industrial Air 1.6 HP 20-Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder (IL1682066.MN)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IPA1882054)
- VIAIR Viair VIA45043 450P-A Automatic Portable Compressor Kit (VIA45043)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- VIAIR Dual Platinum 485C Onboard Air System, 20 (20085)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- Mat Industries Air Compressors