Shop All Portable Electric Air Compressors
Mat Industries
DeWALT® DXCMPA1982054, Portable Electric Air Compressor, 1.9HP, 20 Gal, Horizontal, 5.7 CFM
Mfr # DXCMPA1982054
Zoro # G605923596
product price: $1,544.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,544.99
Free 30-Day Returns
Product Information
- Brand Mat Industries
- MFR # DXCMPA1982054
- Zoro # G605923596
- UPC # 846212007662
- Country of Origin United States
- Category Portable Electric Air Compressors
Description
Dewalt dxcmpa1982054,1.9hp,portable compressor,20 gal,horiz.,155 psi,5.7 cfm,1-phase 120/240v features & benefits: cast iron, twin cylinder, oil lubricated pump features one-piece cast iron crankcase thermally stable cast iron cylinder body aluminum head & valve plate automotive style ball bearings durable swedish stainless steel reed valves oil level sight glass, easily accessible oil fill 12" cast iron balanced flywheel heavy duty induction motor for maximum performance and efficiency 155 psi max pressure for optimum tool performance 20 gallon asme* portable tank with pre-attached pneumatic tires for maximum portability dual voltage motor is wired for standard 120 volt outlet, and may also be converted for 240 volt application shipped with synthetic oil for optimum performance and long life equipped with quick-set regulator, tank and working pressure gauges, and on/off switch supported by our toll free customer help line
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK3278)
- DODGE FC-DL-200 (128818 FC-DL-200)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10H X 1/2 MPB)
- MAT INDUSTRIES Industrial Air 1.6 HP 20-Gallon Belt Driven Portable Air Compressor with V-Twin Cylinder (IL1682066.MN)
- CRAFTSMAN 60-Gallon 175 Psi Vertical Air Compressor (CMXECXM601.COM)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- MILTON INDUSTRIES Compressor Accessory Kit, S220 (MILS220)
- ROLAIR Air Compressor, 1.5 HP, 115VAC, 135 psi (5520MK103-0072)
- PAASCHE AIRBRUSH CO AIR COMPRESSOR 115V 60CYL 1/8 HP OILLES (PBD500)
- PROFORCE Hotdog Air Compressor, 2 gal., 100 psi (VPF0000201)
- Mat Industries Portable Electric Air Compressors