Shop All Automotive Battery Chargers
Mastervolt
ChargeMaster Plus 24V, 20A, 3-Bank Battery Charger
Mfr # 44320205
Zoro # G904402976
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mastervolt
- MFR # 44320205
- Zoro # G904402976
- UPC # 816882022890
- Country of Origin China
- Category Automotive Battery Chargers
Description
ChargeMaster Plus 24/20-3 Battery ChargerMake the most of your batteries with the ChargeMaster series, plugging in and charging anywhere in the world. Mastervolts ChargeMaster guarantees fast and complete charging of your batteries no matter where you are. Thanks to Mastervolts innovative 3-step Plus charging process, batteries also perform better and last longer.All ChargeMasters can be easily connected to a MasterBus network with only one cable and one connection (with the exception of the ChargeMaster 12/10, ChargeMaster 12/15-2, and ChargeMaster 24/6). Whats more, you have the option for central, local, or remote monitoring, configuration, and control of your system.Clear DisplayA clearly lit display on the ChargeMaster provides all essential information: charge current, charge voltage, charge phase, and battery content measurement and/or battery condition measurement as a percentage of available Ah capacity. The display also provides an indication of MasterBus communication. Three buttons adjacent to the read-out panel allow for easy operating of the entire system. The ChargeMaster is available in various models to guarantee you the ideal battery charger for any situation and demand.Features:For recreational and semi-professional use.Suitable for any type of battery, including Lithium-Ion batteries.3-Step Plus charging technology for fast and complete charging also charges depleted batteries.Memory function prevents overcharging in case of unreliable mains.Safe and complete charging due to standard safety features.Charging capacity up to 1000 Ah battery banks.Easy to connect and quick to install.Can charge multiple battery banks simultaneously.Built-in system functionality (MasterBus) in combination with other Mastervolt products.Clear control panel (with the exception of the ChargeMaster 12/10, ChargeMaster 12/15-2, and ChargeMaster 24/6).Supplies your system without a battery.Charging your batteries with every voltageThe Mastervolt ChargeMaster supplies a maximum capacity wherever you are via auto-ranging. Auto-ranging ensures perfect fully automatic operation anywhere in the world, regardless of the available mains voltage (90-265 V AC, 50 or 60 Hz). The 3-step Plus charging technology guarantees fast an
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PMOSGR 12V CCW 14T 05K, 05kW12 Volt, CCW, 14Tooth Pinion (18513N)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-16 (BA1)
- AFTERMARKET 6I0274 Air Filter Element Fits Caterpillar Fits CAT 65C 65D 65E D300S D350E 545 (RAPAF7027)
- BALDWIN FILTERS Air Filter Element, 19-21/32"Hx19-21/32"L (RS30160)
- MASTERVOLT PowerCombi 12V - 2000W - 100 Amp (120V) (36212000)
- MASTERVOLT ChargeMaster 25 Amp Battery Charger - 3 Bank, 12V (44010250)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/50-3 Battery Charger (44310505)
- MASTERVOLT Mastervolt ChargeMaster Plus 12/35-3 Battery Charger (44310355)
- MASTERVOLT ChargeMaster Plus 24/40 CZone/MBus (44320405)
- SCHUMACHER ELECTRIC Fully Automatic 6V and 12V 15A Auto Battery Charger (SC1359)
- TOPDON An intelligent battery charger and tester (TB6000Pro)
- Mastervolt Automotive Battery Chargers