Shop All Marine & Boat Speakers & Navigation
Mastervolt
ChargeMaster Plus 12/75-3 CZone - 3-Bank
Mfr # 44310755
Zoro # G310046078
product price: $1,383.99
/ea
Free Shipping & Returns
$1,383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mastervolt
- MFR # 44310755
- Zoro # G310046078
- UPC # 816882022555
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
ChargeMaster Plus 12/75-3 CZone - 3-Bank. ChargeMaster Plus is the next generation of battery chargers that integrates multiple functions into one single device. Replacing auxiliary chargers, battery isolators and VSR, ChargeMaster Plus reduces system complexity and cost. Designed for versatility, it charges a maximum of three batteries in a fast and safe way and works anywhere in the world.Battery’s Best Friend. With the Battery’s Best Friend architecture, ChargeMaster Plus is capable of charging a multitude of battery chemistries, sizes and voltages. All batteries are charged with the fast and safe 3-step+ charge method. Other unique features are: Revival mode: automatically revives even fully depleted batteries.. Priority Charge: redirect available power to the lowest battery, for faster charging.. Smart Input: charge all three batteries from one single alternator for continuous charging on the go.. Global Charging. The ChargeMaster Plus handles worldwide AC voltages and frequencies. Resisting large voltage fluctuations and high temperatures, it keeps working in harsh environments. For marine and mobile markets, the ChargeMaster Plus is CE, ABYC, UL, SAE, CEC and RCM/C-Tick compliant.System Simplicity. Nowadays, equipment must be self-explaining. The ChargeMaster Plus displays the charge phase of all three outputs in an understandable way. Robust and ergonomic connections save installation time. An integrated VSR eliminates the need for additional components and ensures that the alternators energy is funnelled through to the batteries.Powerful Connections. In modern applications, all components work together, the ChargeMaster Plus supports not only MasterBus but also CZone and NMEA. This enables the charger to communicate with displays, shunts and power systems including communication standards like, FireCan, CANopen and many more. The ChargeMaster Plus can operate as a power supply for delicate communication equipment, or during the construction phase of a boat.Features: MasterBus, CZone and NMEA communication. Multicharger with two outputs, one in/output, DC-DC converter, current limiter and VSR. Combine Lithium Ion, Gel or AGM, and large or small battery banks on a single battery charger. Charges multiple batter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK (75425)
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V (RPPS-16ES)
- ECCO Back Up Alarm, Black, 4-13/64" H (SA907N)
- LIPPERT COMPONENTS Lippert 791574 26" SolidStep Premium Quad for Entry Widths 25" to 28.9" (791574)
- MASTERVOLT CombiMaster 24V - 3000W - 60 Amp (230V) (35023000)
- MASTERVOLT SCM40 PWM (131824000)
- MASTERVOLT BattMan Pro Battery Monitor, 12/24V (70405070)
- MASTERVOLT CombiMaster 12V - 3000W - 160 Amp (120V) (35513000)
- MASTERVOLT SmartRemote (77010600)
- MASTERVOLT EasyView 5 Touch Screen Monitoring and Control Panel (77010310)
- MARETRON Motion Detector f/SIM100 (IS216)
- Mastervolt Marine & Boat Speakers & Navigation