Shop All Bulletin Boards
Mastervision
White Easel Pad Roll, Bleed Blocker, PK4
Mfr # FL2330102
Zoro # G7346809
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 50
- Features Bleed Blocker
- Color White
- Sheet Size 25 in x 30 in
- Paper Type Plain
Product Information
- Brand Mastervision
- MFR # FL2330102
- Zoro # G7346809
- UPC # 560375055987
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Sheet Size | 25 in x 30 in |
Details
Number of Sheets | 50 |
Features | Bleed Blocker |
Color | White |
Item | Easel Pad Roll |
Paper Type | Plain |
Description
Easel Pad Roll, Paper Type Plain, Sheet Size 25 in x 30 in, Color White, Number of Sheets 50, Features Bleed Blocker, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI MARK Counterfeit Bill Detector Pen, U.S., PK12 (351R-1)
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- VINTIQUEWISE Set of Two Decorative Wine Barrel Shaped Wooden Pen Holders for Office Desk, or Entryway (QI004393.2)
- HP Toner Cartridge, Black, Max. 3100 (CF226A)
- MASTERVISION Bulletin/Whiteboard Combination 4 ft.x6ft., Aluminum Frame (XA2702170)
- MASTERVISION Cork Bulletin Board 36"H x 48"W (VT640101720)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Aluminum Frame (XA0502170)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- Mastervision Bulletin Boards