Shop All Enclosed Boards
Mastervision
Outdoor Enclosed Whiteboard 30"x26-1/2"
Mfr # VT340609760
Zoro # G7309611
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Dry Erase, Magnetic Letter
- Board Material Magnetic Steel
- Board Color White
- Width 26 1/2 in
- Height 30 in
Product Information
- Brand Mastervision
- MFR # VT340609760
- Zoro # G7309611
- UPC # 560375052689
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 26 1/2 in |
Height | 30 in |
Details
Enclosed Bulletin Board Item | Outdoor Enclosed Bulletin Board |
Board Style | Dry Erase, Magnetic Letter |
Board Material | Magnetic Steel |
Board Color | White |
Board Frame Material | Aluminum |
Frame Color | Gray |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Outdoor Enclosed Bulletin Board |
Door Material | Glass |
Includes | (2) Keys, Mounting Hardware |
Frame Material | Aluminum |
Door Type | Swing |
For Use | Outdoor |
Description
Enclosed Bulletin Board, Dry Erase, Magnetic Letter, Board Material Magnetic Steel, Width 26 1/2 in, Height 30 in, Board Frame Material Aluminum, Frame Color Gray, Board Color White, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Glass, Outdoor Enclosed Bulletin Board
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 30" x 30", Kraft, 5/Bundle (55VJ64)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Ast, 4Dz, PK48 (22048)
- AMACO Permoplast Modeling Clay, Cream, 1 lb. Per Box, PK3 (90058J)
- DYMO Label, Add, Cl, 130Rl, 1Rl Pk (DYM30254)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- Mastervision Enclosed Boards