Shop All Label Holders
Mastervision
Magnetic Data Cards, 3"x1-3/4", 10/BG, Black 12PK
Mfr # BVCFM2630
Zoro # G101847273
product price: $11.49
/pk 12, $0.96/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75"
- Width 3"
- For Use With Label
- Color Black
- Type Label Holder
Product Information
- Brand Mastervision
- MFR # BVCFM2630
- Zoro # G101847273
- UPC # 560375068895
- Country of Origin Portugal
- Category Label Holders
Dimensions
Height | 1.75" |
Width | 3" |
Details
Item | Black Magnetic Data Cards |
For Use With | Label |
Color | Black |
Type | Label Holder |
Description
Magnetic data cards make building and maintaining your planning board easier. Arrange data easily and quickly when changes become necessary. Magnetic material features slots above and below to secure cardstock labels that you can customize. Data cards can be used on any steel surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- TIMBERLAND PRO Athletic Shoe, W, 12, Gray, PR (TB1A1GT9065)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6781R)
- RUBBER-CAL "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders (03-189)
- MASTERVISION Magnetic Data Cards, 1"x2", Black 12PK (BVCFM1310)
- MASTERVISION Magnetic Data Cards, 6"x2", 10/BG, Black 12PK (BVCFM2633)
- MASTERVISION Magnetic Data Cards, 6"x1", 10/PK, Black 12PK (BVCFM2632)
- NMC Magnetic Label Holder (LN146)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2006)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- Mastervision Label Holders