Shop All Chalkboards
Mastervision
Kamashi Chalk Board 48 x 36", Black
Mfr # PM14151620
Zoro # G6360046
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Chalk
- Depth 3/4"
- Material Wood
Product Information
- Brand Mastervision
- MFR # PM14151620
- Zoro # G6360046
- UPC # 560375048149
- Country of Origin Portugal
- Category Chalkboards
Dimensions
Width | 48" |
Height | 36" |
Depth | 3/4" |
Details
Board Type | Chalk |
Item | Kamashi Chalk Board,48 x 36",Black |
Material | Wood |
Color | Black |
Description
Kamashi Chalk Board,48 x 36 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Label, Bar Style Color-Coded, A-Z, PK26 (67070)
- BOTRON CO ESD Benchtop Tape Dispenser 3in Core (B1607)
- ZORO SELECT Literature Mailers, 8" x 7" x 2", White, 50/Bundle (55VK29)
- ADIROFFICE Medium Wall Mountable Mailbox with Key and Combination lock (ADI631-05-WHI-KC)
- MASTERVISION MasterVision PM07156221 Rustic Wallmount Chalkboard with Antique Vieux Chene Frame; 24 x 36 in. (PM07156221)
- FLASH FURNITURE Blue Wooden A-Frame Magnetic Chalkboard (HGWA-GDIS-CRE8-242315-GG)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- SCHOOL SMART Premium Chalkboard Eraser, 5 x 2 x 1 Inches, Felt, Black/White (PAC2019-5987DI)
- BETTER OFFICE PRODUCTS Framed Tabletop Chalkboard Sign, 9.5in. x 14in. Rustic Wood Frame, W/1 White Chalk Marker, Gray Wash (00802)
- FLASH FURNITURE Black Wooden A-Frame Magnetic Chalkboard (HGWA-CB-4824-BLK-GG)
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- Mastervision Chalkboards