Shop All Dry Erase Boards
Mastervision
Grid Planning Board w/ Accessories, 1 x 2 Grid, 36 x 24, White/Silver
Mfr # MA0392830A
Zoro # G002684243
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase Calendar
- Mounting/Mobility Type Easy-4-Corner Mounting Kit Included
- Board Frame Material Aluminum
- Frame Color Silver
Product Information
- Brand Mastervision
- MFR # MA0392830A
- Zoro # G002684243
- UPC # 560375011952
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Depth | 0.98" |
Height | 24" |
Width | 36" |
Board Width | 36" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase Calendar |
Mounting/Mobility Type | Easy-4-Corner Mounting Kit Included |
Board Frame Material | Aluminum |
Frame Color | Silver |
Board Style | Magnetic Dry Erase Calendar |
Features | 1" x 2" Grid—Includes accessory pack with 10 data card holders, printed magnets (months, days of the week, 1-31) and colored magnet shapes. |
Color | White |
Standards | ISO 9001-2008 |
Includes | (10) Card Holders; (1) Set of Magnetic Shapes; Accessory Tray; Mounting Kit |
Material | Aluminum |
Board Material | Gold Ultra Enameled Steel |
Weight | 8.78 lbs |
Grid Columns | 17 |
Grid Rows | 23 |
Mounting Details | Easy 4-Corner Mounting Kit (Included) |
Description
Organization is vital for the success of every business or enterprise. Planning boards are excellent tools that allow you to keep planning and tracking on time. Keeping important tasks on display, organizing work-groups or just planning ahead is practical and easy. Pale gray grid lines help ensure easy alignment of text and magnetic accessories. Magnetic lacquered steel dry erase surface is suitable for frequent use and allows you to post notes and messages as well as write. Sturdy aluminum frame features a sliding pen tray and an easy four-corner mounting system. Includes mounting kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 (12221)
- GHENT 24-1/2"x18-1/2" Steel Patient Room Dry Erase Board, Gloss (GRPM211P-18)
- UWE 60000 g, 2 g, Counting Bench Scale, 13x17" Base, Bi-Directional RS232, Rechargeable Battery (UHR-60EL)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MASTERVISION 3-in-1 Calendar Planner Dry Erase Board, 36 x 24, Silver Frame (MB0707186P)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Aluminum Frame, Board Color: White (MA2707790)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 9 x 12, Assorted Primary Colors, PK10 (40610)
- Mastervision Dry Erase Boards