Shop All Bulletin Boards
Mastervision
Earth Cork Board 24x36, Wood Frame
Mfr # SB0420001233
Zoro # G6244467
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Product Information
- Brand Mastervision
- MFR # SB0420001233
- Zoro # G6244467
- UPC # 560375031424
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Oak |
Mounting Type | Hardware (Included) |
Frame Material | Wood |
Includes Mounting Hardware | Hardware Included |
Item | Earth Cork Board,24x36,Wood Frame |
Includes | Mounting Kit |
Material | Wood |
Color | Natural |
Weight | 5.32 lbs |
Standards | Cradle to Cradle Certified™ Silver, ISO 9001-2008 |
Description
Earth Cork Board,24x36,Wood Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5168, 3-1/2" x 5", 400 Labels (7278205168)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 600g Capacity (30467951)
- DEFLECTO Cardholder, Business, Clear (70841)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- MASTERVISION Earth Cork Board 18x24, Aluminum (CA021790)
- MASTERVISION Bulletin/Whiteboard Combination 2 ft.x3ft. Aluminum Frame (XA0302170)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- MASTERVISION Cork Bulletin Board 94-1/2"W (CA211170)
- MASTERVISION Bulletin/Whiteboard Combination 1.5 ft.x2ft., Aluminum Frame (XA0202170)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA381170)
- Mastervision Bulletin Boards