Shop All Dry Erase Boards
Mastervision
Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame
Mfr # CR0820030
Zoro # G402684294
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Heavy Duty Mounting Kit
- Board Frame Material Aluminum
- Frame Color Silver
Product Information
- Brand Mastervision
- MFR # CR0820030
- Zoro # G402684294
- UPC # 560375054089
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Heavy Duty Mounting Kit |
Board Frame Material | Aluminum |
Frame Color | Silver |
Material | Aluminum |
Board Style | Magnetic Dry Erase |
Color | White |
Includes | Accessory Tray/Rail; Mounting Kit |
Standards | ISO 9001-2008 |
Features | Porcelain—Magnetic surface. |
Board Material | Porcelain-Steel |
Weight | 19.66 lbs |
Mounting Details | Heavy Duty Mounting Kit (Included) |
Description
Basic whiteboard combines durability, superior visibility, exceptionally smooth writing/erasing and scratch resistance, making it perfect for moderate, everyday use. Sturdy aluminum frame features the four-corner system for easy wall mounting, and it may be oriented vertically or horizontally. Handy snap-on pen tray and all mounting hardware are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- SCHOOL SMART Loose Leaf Rings, 2 Inches, Nickel Plated Steel, Pack of 50 PK (LH00005)
- FLASH FURNITURE Cork/Marker Board, 53"W x 62.5"H (YU-YCI-003-CK-GG)
- KONICA MINOLTA Magenta Toner Cartridge 28K YLD (TN626M)
- MASTERVISION 47-13/64"x94-1/2" Magnetic Steel Dry Erase Board, Aluminum Frame (MA2107170)
- MASTERVISION Magnetic Steel Dry-Erase Board, 48" X 48", Aluminum Frame (MA3807170)
- MASTERVISION Cubicle Calendar Board 1.5x4ft., Silver (XA429993700)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Black Frame (MVI270401)
- MASTERVISION 24"x36" Magnetic Whiteboard (GA02109830)
- MASTERVISION 48"x96" Porcelain Dry Erase Board, Dry Erase Height: 48" (CR1520790)
- AZAR DISPLAYS Large Dry Erase White Board (300229)
- Mastervision Dry Erase Boards