Shop All Bulletin Boards
Mastervision
Cork Bulletin Board 94-1/2"W
Mfr # CA211170
Zoro # G7376260
original price:
$195.53
15% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 94 1/2 in
- Height 47 13/64 in
- Board Material Cork
- Board Color Natural
Product Information
- Brand Mastervision
- MFR # CA211170
- Zoro # G7376260
- UPC # 560375042178
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 94 1/2 in |
Height | 47 13/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
Includes | Mounting Hardware |
Item | Bulletin Board |
For Use | Classrooms, Industrial, Office, Warehouse |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 94 1/2 in, Height 47 13/64 in, Frame Color Silver, For Use Classrooms, Industrial, Office, Warehouse, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TOMBOW Tombow, Mono Correction Tape, Non-Refillable, 1/6in X 394in, White Tape, 2PK (68627)
- BOSTITCH Plier Stapler - Uses SP191/4 Staples (P3-CHROME)
- LEXMARK Yellow Toner Cartridge 1.5K YLD (C3210Y0)
- PARTNERS BRAND Long Corrugated Boxes, 10"x4"x4", Kraft, PK25 (1044)
- MASTERVISION Cork Bulletin Board, 24x36", Oak (MC070014231)
- MASTERVISION Earth Cork Board 36 x 48, Aluminum (CA051790)
- MASTERVISION White Easel Pad Roll, Bleed Blocker, PK4 (FL2330102)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Blue (XA0222830)
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- MASTERVISION Cork Bulletin Board 70-13/16"W x 47-13/64"H (CA2711721)
- LORELL Lorell Fabric Bulletin Board (LLR75697)
- Mastervision Bulletin Boards